Beli monitor tv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LG Monitor TV LED 24inch
    Mulai

    Rp1.999.900

    LG Monitor TV LED 24inch
    atribut:
    • Resolution: 1366x768
    • Screen Size (inch): 23.6
    • Color Depth (Number of Colors): 16.7M
    • Panel Type: Wide Viewing Angle
    • Aspect Ratio: 16:9
    • Contrast Ratio With DFC: Mega
    • Power Consumption (W): 28
  2. LG Monitor LED (Layar Display)
    Mulai

    Rp1.799.900

    LG Monitor LED (Layar Display)
    atribut:
    • Aspect Ratio: 16:9
  3. Samsung Essential Monitor
    Mulai

    Rp2.499.900

    Samsung Essential Monitor
    atribut:
    • Aspect Ratio: 16:9
    • Color Gamut: 72% (NTSC 1976)
    • Dimension With Stand (mm): 540.7 x 428.5 x 175.1
    • Dimension Without Stand (mm): 540.7 x 320.4 x 36.2
    • Panel Size (inch): 24
    • Panel Type: IPS
    • Power Input (V): 100-240
    • Refresh Rate (Hz): 120
    • Resolution: 1920x1080 (FHD)
    • Response Time (ms): 5 (GTG)
    • Viewing Angle H/V (°): 178/178
  4. monotaro 7inch Monitor For Car
    Mulai

    Rp1.399.900

    monotaro 7inch Monitor For Car
    Deskripsi:
    Produk ini juga sering disebut dengan Monitor Mobi
    atribut:
    • LCD monitor: 7 inch TFT LCD
    • Signal Type: NTSC 2 input
    • Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
    • Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
    • Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
    • Operating Voltage (V): 12 to 24
  5. Dell Monitor (Layar Display)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Dell Monitor (Layar Display)
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  6. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  7. Lenovo Monitor L27i-4A (Layar Display)
    Mulai

    Rp2.299.900

    Lenovo Monitor L27i-4A (Layar Display)
    atribut:
    • Size Screen (inch): 27
    • Resolution (Pixel): 1920x1080
    • Pixel Pitch (mm): 0.311x0.311
    • Brightness (cd/m²): 300
    • Camera: None
    • Color Gamut (%): 99 sRGB
    • Dimensions (WxDxH) (mm): 181.8 x 612.3 x 474.4
    • Microphone: None
    • Power Consumption (W): 19.5 / 36 (Typical / Maximum)
    • Side Bezel Width (mm): 2.3
    • Video Connector: 2x HDMI 1.4, 1x VGA
  8. LG Smart TV 4K UHD
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

  9. Lenovo Monitor 27inch (Layar Display)
    Mulai

    Rp2.999.900

    Lenovo Monitor 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Anti-glare: Yes
    • Panel: In-Plane Switching
    • View Angle (H / V): 178 / 178
  10. Samsung Monitor Curved Full HD (Layar Display)
    Mulai

    Rp1.999.900

    Samsung Monitor Curved Full HD (Layar Display)
    atribut:
    • Panel Size (inch): 24
    • Aspect Ratio: 16:9
    • Brightness (cd/m²): 250 (Typical)
    • Build in Speaker: No
    • Color Gamut: 72% (NTSC 1976)
    • Dimension With Stand (mm): 547.8 x 416.3 x 214.0
    • Dimension Without Stand (mm): 547.8 x 325.6 x 108.2
    • Ergonomic Stand: No
    • Panel Type: VA
    • Ports: 1xD-Sub, 1xHDMI 1.4
    • Power Input (V): AC 100~240
    • Refresh Rate (Hz): 75
    • Resolution: 1920x1080
    • Response Time (ms): 4 (GTG)
    • Screen Curvature: 1800R
    • Vesa Mounting (mm): 75x75
  11. LG Super UHD TV - Nano Cell™
    Mulai

    Rp16.999.900

    LG Super UHD TV - Nano Cell™
    atribut:
    • Size (inch): 49
    • Resolution: 3840x2160
  12. HP Monitor FHD (Layar Display)
    Mulai

    Rp1.999.900

    HP Monitor FHD (Layar Display)
    atribut:
    • Aspect Ratio: 16:9
  13. Samsung Smart Monitor
    Mulai

    Rp5.999.900

    Samsung Smart Monitor
    atribut:
    • Aspect Ratio: 0.6729166666666666
    • Color Gamut (%): 72 (NTSC 1976)
    • Color Support: Max 1B
    • HDR: HDR10
    • Panel Type: VA
    • Refresh Rate (Hz): Max 60
    • Resolution: 4K (3,840 x 2,160)
    • Response Time (ms): 4 (GTG)
    • Screen Size (inch): 32
  14. LG Curve Monitor FHD
    Mulai

    Rp3.299.900

    LG Curve Monitor FHD
    Deskripsi:
    - Flicker safe: Yes- HDR 10: No- AMD FreeSync: FreeSync- Auto Input Switch: Yes- Colour Calibrated in Factory: No- Black Stabiliser: Yes- Dynamic Action Sync: No- FPS Counter: No- OSD Language: 18 countries (English, Germanic, French, Spanish, Italian, Swedish, Finnish, Portuguese, Portuguese(brazil), Polish, Russian, Greek, Ukrainian, Chinese, Traditional Chinese, Japanese, Korean, Hindi)Connectivity : - D-Sub: Yes (1ea) - HDMI: Yes (2ea) Version 1.4 - DisplayPort: No - Headphone out: Yes
    atribut:
    • Brightness (typ.) (cd/m²): 250
    • Color Bit: 8bit (6bit+FRC)
    • Color Gamut (typ.): NTSC 72% (CIE1931)
    • Contrast Ratio (typical): 3000:1
    • Curvature: 1500R
    • Display Size (inch): 31.5
    • Panel Type: VA
    • Refresh Rate (Hz): 100
    • Resolution: 1920x1080
    • Response Time (ms): 5 (GtG at Faster)
    • Surface Treatment: Anti-Glare
    • Tilt (°): -3.5 to 21.5
    • Viewing Angle: (CR≥10) 178° (R/L), 178° (U/D): Yes
    • Wall Mountable (mm): 100x100
  15. Dell Monitor Slim Entertainment 24inch (Layar Display)
    Mulai

    Rp3.399.900

  16. Samsung Monitor LED IPS (Layar Display)
    Mulai

    Rp2.599.900

    Samsung Monitor LED IPS (Layar Display)
    atribut:
    • Panel Size (inch): 24
    • Panel Type: IPS
    • Panel Resolution: 1920x1080
    • Aspect Ratio: 16:9
Daftar Harga monitor tv Terbaru October 2026
LG Monitor TV LED 24inchRp1.999.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
LG Monitor LED (Layar Display)Rp1.799.900
AOC Monitor (Layar Display)Rp1.799.900
Samsung Essential MonitorRp2.499.900
monotaro 7inch Monitor For CarRp1.399.900
Dell Monitor (Layar Display)Rp4.199.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
Lenovo Monitor L27i-4A (Layar Display)Rp2.299.900
LG Smart TV 4K UHDRp4.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)